Hoffman Engineering Company - CSD20168 - 20" x 16" x 8" CONCEPT Type 4 and 12 Single-Door Wall-Mount Enclosure, ANSI 61 Gray

CAD$470.76

Product code: HOFCSD20168

Manufacturer: Hoffman Engineering Company

Part Number: CSD20168

  In Stock in Gescan

Details

Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish.

SPECIFICATIONS:
- 16 or 14 gauge steel
- Seams continuously welded and ground smooth
- Corner-formed doors
- Simple easy-to-remove and install hinge pins with built-in captivation clip
- High-torque threadless studs and fasteners on door
- Minimum-width body flange provides maximum door opening (210 degrees)
- Door opens 210 degrees
- External formed body flange
- Panel mounting studs fit optional Concept panels and other accessories
- Mounting holes in back of body for optional external wall-mount brackets
- Removable door with hidden hinges for clean, aesthetic appearance
- Seamless foam-in-place gasket
- Quarter-turn slotted latch(es)
- Door alignment device on doors wider than 30 in.
- Four hinges on 60in.-high enclosures
- Grounding stud on body; bonding provision on door
- Provisions on door for optional high-impact thermoplastic data pocket
- Hardware kit with panel mounting nuts, panel grounding hardware and sealing washers
- Installation instructions provided
- Three-point latch system on enclosures where A is equal to or greater than 42-in. with quarter-turn, slotted latch

UPC 783510774103
Color Gray
UNSPSC 39121301
Special Features 14, 16 or 18 gauge steel (see table), Seams continuously welded and ground smooth, Corner-formed doors, Simple easy-to-remove and install hinge pins with built-in captivation clip, High-torque threadless studs and fasteners on door, Minimum-wi
Certifications UL US Listed
Application(how its used) Ideal for machine control applications
Material Steel
Height 20 Inch
Width 16 Inch
Specification  Detailed Specifications