Hoffman Engineering Company - CSD242012 - 24" x 20" x 12" CONCEPT Type 4 and 12 Single-Door Wall-Mount Enclosure, ANSI 61 Gray

CAD$624.88

Product code: HOFCSD242012

Manufacturer: Hoffman Engineering Company

Part Number: CSD242012

 Available from Manufacturer

Details

Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish.

SPECIFICATIONS:
- 16 or 14 gauge steel
- Seams continuously welded and ground smooth
- Corner-formed doors
- Simple easy-to-remove and install hinge pins with built-in captivation clip
- High-torque threadless studs and fasteners on door
- Minimum-width body flange provides maximum door opening (210 degrees)
- Door opens 210 degrees
- External formed body flange
- Panel mounting studs fit optional Concept panels and other accessories
- Mounting holes in back of body for optional external wall-mount brackets
- Removable door with hidden hinges for clean, aesthetic appearance
- Seamless foam-in-place gasket
- Quarter-turn slotted latch(es)
- Door alignment device on doors wider than 30 in.
- Four hinges on 60in.-high enclosures
- Grounding stud on body; bonding provision on door
- Provisions on door for optional high-impact thermoplastic data pocket
- Hardware kit with panel mounting nuts, panel grounding hardware and sealing washers
- Installation instructions provided
- Three-point latch system on enclosures where A is equal to or greater than 42-in. with quarter-turn, slotted latch

UPC 783510775506
Color Gray
UNSPSC 39121301
Special Features ANSI 61 Gray finish
Certifications UL US Listed
Application(how its used) Ideal for machine control applications
Material Steel
Height 24 Inch
Width 20 Inch
Specification  Detailed Specifications