Hubbell - 2001R - 18Cu.In 1/2" Setback tradeSELECT™ Device Box, 1-Gang with Flush Bracket

CAD$1.80

Product code: HUB2001

Manufacturer: Hubbell

Part Number: 2001R

  In Stock in Gescan

Details

PLASTIC BOX 1G 18CU IN UPC

UPC 805035000038
Color Yellow
Special Features - 18 Cubic Inches Capacity <br>- Self-clamping wire entry tabs <br>- Cable Clamps: 4
Certifications CSA 22.2 #188 Certified
Application(how its used) Accommodates wiring devices such as switches and receptacles.
Material Plastic Resin
Diameter 2.75 Inch
Height 3.75 Inch
Length 4.75 Inch
Volume 18 Cu In.
Width 2.25"
Specification  Detailed Specifications