Hubbell - 2002R - 37Cu.In 1/2" Setback tradeSELECT™ Device Box, 2-Gang with Flush Bracket

CAD$3.13

Product code: HUB2002

Manufacturer: Hubbell

Part Number: 2002R

  Limited quantity: 17 In Stock

Details

PLASTIC BOX 2G 30CU IN UPC

UPC 805035000076
Color Yellow
Special Features - 37 Cubic Inches Capacity <br> - Self-clamping wire entry tabs <br>- Cable Clamps: 8 <br>
Certifications CSA 22.2 #188 Certified
Application(how its used) Accommodates wiring devices such as switches and receptacles.
Material Plastic Resin
Diameter 2.75"
Height 3.625"
Length 120.65 Inch
Volume 37 Cu In.
Width 4.125"
Specification  Detailed Specifications