Hubbell - 2003R - 54Cu.In 1/2" Setback tradeSELECT™ Device Box, 3-Gang with Flush Bracket

CAD$5.40

Product code: HUB2003

Manufacturer: Hubbell

Part Number: 2003R

  Limited quantity: 250 In Stock

Details

PLASTIC BOX 3G 45CU IN UPC

UPC 805035000113
Special Features - 54 Cubic Inches Capacity <br>- Self-clamping wire entry tabs <br>- Cable Clamps: 12
Certifications CSA 22.2 #188 Certified
Application(how its used) Accommodates wiring devices such as switches and receptacles.
Material Plastic Resin
Diameter 2.75 Inch
Height 3.625 Inch
Length 4.75 Inch
Volume 54 Cu In.
Width 5.875"
Specification  Detailed Specifications