ASE24X24X6 - 24"x24"x6" Pull Box Steel Crew Cover, Grey

CAD$69.74

Product code: GESSTLDBX24246

Part Number: ASE24X24X6

  In Stock in Gescan

Details

Pull Box, Screw Cover / KO's, Bulletin A90P1 (Pull Boxes Type1), Size/Dims: 24.00x24.00x6.00, Material/Finish: Steel/Gray

UPC 783510432904
Color Gray
Certifications C.S.A. Certified, UL Listed
Material Pregalvanized Steel
Height 24"
Width 24"
Specification  Detailed Specifications