Eurobex - 5412 ESLC060403 - 6"x4"x3" Nema 4/12 Eurobex Oil and Dust Tight Lift Off Cover Enclosure, Grey

CAD$73.36

Product code: EUR5412ESLC060403

Manufacturer: Eurobex

Part Number: 5412 ESLC060403

  Limited quantity: 6 In Stock

Details

Description: The 5412 ESLC lift off cover, water oil and dust tight enclosures are used indoors or outdoors, in areas where the enclosures may be subjected to hosing or to water coming from any direction. The box and cover are made from 16 GA steel with all seams continuously welded. A high quality robotically poured-inplace seamless gasket ensures a complete and durable water tight seal. The opening has a curled lip around all sides to prevent dripping water from entering when the door is open, it also increases rigidity. A flange-mounted ¼ turn lock insures positive closing while leaving a full workable mounting surface on the door. The enclosure can be internally mounted or externally mounted using the included die cast wall mounting feet. These feet have oblong holes to facilitate installation. Each enclosure comes complete with a 14 GA steel flat inner panel which mounts on welded nuts. Enclosures and panels are finished with heat fused polyester, electrostatically applied on a phosphatized base. Box is ANSI/ASA 61 grey, panel is white. CSA Certified / UL Listed NEMA 4-12 / IP66

UPC 71767806736
Color Gray
UNSPSC 39121301
Material Steel
Height 6 in
Width 4 in
Specification  Detailed Specifications