Hammond - 1414PHM6 - 14"x12"x6" Hammond Manufacturing 1414 PH Series Type 12 Mild Steel Junction Box with Inner Panel Continuous Hinge Door with Clamps, Gray

CAD$223.70

Product code: HAM1414PHM6

Manufacturer: Hammond

Part Number: 1414PHM6

 Available from Manufacturer

Details

N12 J Box, Hinge Cover w/panel - 14 x 12 x 6 - Steel/Gray
UPC 623980352008
Color Gray
UNSPSC 30211701
Special Features Continuous Hinge Door with Clamps. Inner Panel Included.
Certifications UL listed
Application(how its used) Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures.
Material Steel
Height 14"
Width 12"
Specification  Detailed Specifications