Hammond - 1414PHM8 - 14" x 12" x 8" 1414PH Series Type 12 Mild Steel Junction Box with Continuous Hinge Door with Clamps, Gray

CAD$253.22

Product code: HAM1414PHM8

Manufacturer: Hammond

Part Number: 1414PHM8

 Available from Manufacturer

Details

APPLICATION:

- Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures.
- Provides a degree of protection from falling dirt, dust, oil and water.

STANDARD:

- UL 508A Type 12, 13
- CSA Type 12, 13
- Complies with NEMA Type 12 and 13, IEC 60529, IP54

CONSTRUCTION:

- Body formed from 16 gauge or 14 gauge steel. Covers are formed from 14 gauge steel.
- Smooth, continuously welded seams without knockouts, cutouts or holes.
- Welded brackets provide for enclosure mounting.
- Continuously hinged cover is secured with stainless steel clamps and plated steel screws.
- Seamless poured-in place gasket.
- Models larger than 4" x 4" include a removable 14 gauge inner panel.
- Internal threaded weld studs are provided for mounting inner panels.
- A bonding stud is provided on the door and a grounding stud is provided in the enclosure.

FINISH:

- Cover and enclosure are phosphatized and finished in ANSI 61 gray recoatable powder coating.
- Removable inner panel is finished in white powder coating.

UPC 623980352305
Color Gray
UNSPSC 30211701
Special Features Continuous Hinge Door with Clamps. Inner Panel Included.
Certifications UL listed
Application(how its used) Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures.
Material Steel
Height 14"
Width 12"
Specification  Detailed Specifications