Hammond - 1444-14 - 9"x5"x2" Hammond Manufacturing Aluminum Chassis, Natural Finish

CAD$20.07

Product code: HAM144414

Manufacturer: Hammond

Part Number: 1444-14

 Available from Manufacturer

Details

Key Features: -Spot welded heavy duty construction chassis. -Natural finish - protected through manufacturing and shipping with a plastic skin cover to ensure a high quality finish. -Optional bottom plates are punched with 4 holes – 3/16” diameter (Chassis requires drilling to install optional bottom plates).

UPC 623980498102
Color Natural
Material Aluminum
Height 2"
Width 9"
Specification  Detailed Specifications