Hoffman Engineering Company - A1008LP - 10"x8"x4" Hoffman Junction Box Lift-Off-Cover, Type 12, Gray

CAD$132.44

Product code: HOFA1008LP

Manufacturer: Hoffman Engineering Company

Part Number: A1008LP

 Available from Manufacturer

Details

J Box, Type 12 Lift-Off Cover, Bulletin A51LP (Lift-Off Cover "LP" Boxes), Size/Dims: 10.00x8.00x4.00, Material/Finish: Steel/Gray

UPC 783510540708
Color Gray
Special Features ANSI 61 gray polyester powder paint inside and out
Certifications cUL listed, UL listed
Application(how its used) For housing controls and instrumentation.
Material Painted Steel
Height 10 in
Width 8 in
Specification  Detailed Specifications