Hoffman Engineering Company - A12064CH - 12"x6"x4" Hoffman Junction Box - Continuous Hinge with Clamps, Type 12

CAD$128.83

Product code: HOFA12064CH

Manufacturer: Hoffman Engineering Company

Part Number: A12064CH

  In Stock in Gescan

Details

J Box, Type 12 Hinged Cover, Bulletin A51CH (Continious-Hinge Enclosures), Size/Dims: 12.00x6.00x4.00, Material/Finish: Steel/Gray

UPC 783510549107
Color Gray
UNSPSC 39121301
Special Features ANSI 61 gray polyester powder paint inside and out
Certifications UL listed, cUL listed
Application(how its used) Suitable for a wide variety of applications.
Material Steel
Height 12 in
Width 6 in
Specification  Detailed Specifications