Hoffman Engineering Company - A1212CH - 12"x12"x6" Hoffman Junction Box - Continuous Hinge with Clamps, Type 12

CAD$192.64

Product code: HOFA1212CH

Manufacturer: Hoffman Engineering Company

Part Number: A1212CH

  In Stock in Gescan

Details

J Box, Type 12 Hinged Cover, Bulletin A51CH (Continious-Hinge Enclosures), Size/Dims: 12.00x12.00x6.00, Material/Finish: Steel/Gray

UPC 783510548902
Color Gray
UNSPSC 39121301
Special Features ANSI 61 gray polyester powder paint inside and out
Certifications UL listed, cUL listed
Application(how its used) Suitable for a wide variety of applications.
Material Steel
Height 12 in
Width 12 in
Specification  Detailed Specifications