Hoffman Engineering Company - A14086CH - 14"x8"x6" Hoffman Junction Box - Continuous Hinge with Clamps, Type 12

CAD$178.19

Product code: HOFA14086CH

Manufacturer: Hoffman Engineering Company

Part Number: A14086CH

 Available from Manufacturer

Details

J Box, Type 12 Hinged Cover, Bulletin A51CH (Continious-Hinge Enclosures), Size/Dims: 14.00x8.00x6.00, Material/Finish: Steel/Gray

UPC 783510554507
Color Gray
Special Features ANSI 61 gray polyester powder paint inside and out
Certifications UL listed, cUL listed
Application(how its used) Suitable for a wide variety of applications.
Material Steel
Height 14 in
Width 8 in
Specification  Detailed Specifications