Hoffman Engineering Company - A161410CH - 16"x14"x10" Hoffman Junction Box Continuous Hinge with Clamps, Type 12

CAD$309.43

Product code: HOFA161410CH

Manufacturer: Hoffman Engineering Company

Part Number: A161410CH

 Available from Manufacturer

Details

J Box, Type 12 Hinged Cover, Bulletin A51CH (Continious-Hinge Enclosures), Size/Dims: 16.00x14.00x10.00, Material/Finish: Steel/Gray
UPC 783510549404
Color Gray
UNSPSC 39121301
Special Features ANSI 61 gray polyester powder paint inside and out
Certifications UL Listed, cUL Listed
Application(how its used) This easy-to-open, continuous hinge enclosure features screw-down clamps for secure closure and can be used in a wide variety of applications.
Material Steel
Height 16 in
Width 14 in
Specification  Detailed Specifications