Hoffman Engineering Company - A604CH - 6"x4"x3" Hoffman Junction Box - Continuous Hinge with Clamps, Type 12

CAD$86.33

Product code: HOFA604CH

Manufacturer: Hoffman Engineering Company

Part Number: A604CH

 Available from Manufacturer

Details

J Box, Type 12 Hinged Cover, Bulletin A51CH (Continious-Hinge Enclosures), Size/Dims: 6.00x4.00x3.00, Material/Finish: Steel/Gray
UPC 783510553708
Color Gray
UNSPSC 39121301
Special Features ANSI 61 gray polyester powder paint inside and out
Certifications UL listed, cUL listed
Application(how its used) Suitable for a wide variety of applications.
Material Steel
Height 6 in
Width 4 in
Specification  Detailed Specifications