Hoffman Engineering Company - A8066CH - 8"x6"x6" Hoffman Junction Box - Continuous Hinge with Clamps, Type 12

CAD$124.01

Product code: HOFA8066CH

Manufacturer: Hoffman Engineering Company

Part Number: A8066CH

 Available from Manufacturer

Details

J Box, Type 12 Hinged Cover, Bulletin A51CH (Continious-Hinge Enclosures), Size/Dims: 8.00x6.00x6.00, Material/Finish: Steel/Gray

UPC 783510548506
Color Gray
UNSPSC 39121301
Special Features ANSI 61 gray polyester powder paint inside and out
Certifications UL listed, cUL listed
Application(how its used) Suitable for a wide variety of applications.
Material Steel
Height 8 in
Width 6 in
Specification  Detailed Specifications