Hoffman Engineering Company - A806CH - 6"x6"x3" Hoffman Junction Box - Continuous Hinge with Clamps, Type 12

CAD$103.91

Product code: HOFA806CH

Manufacturer: Hoffman Engineering Company

Part Number: A806CH

  In Stock in Gescan

Details

J Box, Type 12 Hinged Cover, Bulletin A51CH (Continious-Hinge Enclosures), Size/Dims: 8.00x6.00x3.50, Material/Finish: Steel/Gray
UPC 783510554002
Color Gray
UNSPSC 39121301
Special Features ANSI 61 gray polyester powder paint inside and out
Certifications UL listed, cUL listed
Application(how its used) Suitable for a wide variety of applications.
Material Steel
Height 8 in
Width 6 in
Specification  Detailed Specifications