Hoffman Engineering Company - A808CH - 8"x8"x4" Hoffman Junction Box - Continuous Hinge with Clamps, Type 12

CAD$118.11

Product code: HOFA808CH

Manufacturer: Hoffman Engineering Company

Part Number: A808CH

  In Stock in Gescan

Details

J Box, Type 12 Hinged Cover, Bulletin A51CH (Continious-Hinge Enclosures), Size/Dims: 8.00x8.004.00, Material/Finish: Steel/Gray

UPC 783510548605
Color Gray
UNSPSC 39121301
Special Features ANSI 61 gray polyester powder paint inside and out
Certifications UL listed, cUL listed
Application(how its used) Suitable for a wide variety of applications.
Material Steel
Height 8 in
Width 8 in
Specification  Detailed Specifications