Hoffman Engineering Company - A10086CHFL - 10"x8"x6" Hoffman Junction Box Continuous Hinge with Quarter-Turn Fast Latch, Type 4

CAD$199.86

Product code: HOFA10086CHFL

Manufacturer: Hoffman Engineering Company

Part Number: A10086CHFL

  In Stock in Gescan

Details

J Box, Tp 4, w Qtr Turn Latch, Bulletin A51FL (Continious-Hinge Flush Latch Enclosures), Size/Dims: 10.00x8.00x6.00, Material/Finish: Steel/Gray
UPC 783510148829
Color Gray
UNSPSC 39121303
Special Features RAL 7035 gray polyester powder paint inside and out.
Certifications UL listed, cUL listed
Application(how its used) For Commercial and general industrial applications
Material Steel
Height 10 in
Width 6 in
Specification  Detailed Specifications