Hoffman Engineering Company - A1210CHFL - 12"x10"x5" Hoffman Junction Box Continuous Hinge with Quarter-Turn Fast Latch, Type 4

CAD$219.13

Product code: HOFA1210CHFL

Manufacturer: Hoffman Engineering Company

Part Number: A1210CHFL

  In Stock in Gescan

Details

J Box, Tp 4, w Qtr Turn Latch, Bulletin A51FL (Continious-Hinge Flush Latch Enclosures), Size/Dims: 12.00x10.00x5.00, Material/Finish: Steel/Gray

UPC 783510148850
Color Gray
Special Features RAL 7035 gray polyester powder paint inside and out.
Certifications UL listed, cUL listed
Application(how its used) For Commercial and general industrial applications
Material Steel
Height 12 in
Width 10 in
Specification  Detailed Specifications