Hoffman Engineering Company - A1212CHFL - 12"x12"x6" Junction Box Continuous Hinge with Quarter-Turn Fast Latch, Type 4

CAD$231.17

Product code: HOFA1212CHFL

Manufacturer: Hoffman Engineering Company

Part Number: A1212CHFL

  In Stock in Gescan

Details

J Box, Tp 4, w Qtr Turn Latch, Bulletin A51FL (Continious-Hinge Flush Latch Enclosures), Size/Dims: 12.00x12.00x6.00, Material/Finish: Steel/Gray
UPC 783510148874
Color Gray
UNSPSC 39121303
Special Features RAL 7035 gray polyester powder paint inside and out.
Certifications UL listed, cUL listed
Application(how its used) For Commercial and general industrial applications
Material Steel
Height 6 in
Length 12 in
Width 12 Inch
Specification  Detailed Specifications