Hoffman Engineering Company - A1412CHFL - 14"x12"x6" Hoffman Junction Box Continuous Hinge with Quarter-Turn Fast Latch, Type 4

CAD$275.72

Product code: HOFA1412CHFL

Manufacturer: Hoffman Engineering Company

Part Number: A1412CHFL

  In Stock in Gescan

Details

J Box, Tp 4, w Qtr Turn Latch, Bulletin A51FL (Continious-Hinge Flush Latch Enclosures), Size/Dims: 14.00x12.00x6.00, Material/Finish: Steel/Gray

UPC 783510148911
Color Gray
UNSPSC 39121303
Special Features RAL 7035 gray polyester powder paint inside and out.
Certifications UL listed, cUL listed
Application(how its used) For commercial and general industrial applications
Material Steel
Height 14 in
Length 15.50 in
Width 12 in
Specification  Detailed Specifications