Hammond - 1584T4A1 - 15Amp 4' Cord Hammond Manufacturing Heavy Duty Outlet Strip, Black

CAD$44.64

Product code: HAM1584T4A1

Manufacturer: Hammond

Part Number: 1584T4A1

  In Stock in Gescan

Details

15A H.D. 4 Outlet Strip, 6 ft. cord - Outlets Front - Black

UPC 623980536002
Color Black
UNSPSC *
Application(how its used) COMMERCIAL, INDUSTRIAL
Height 2.33"
Length 10.18"
Width 2.12"
Specification  Detailed Specifications