Intermatic - WP1030C - 1 or 2-Gang 3 3/4" Cover Weatherproof with GRCI & Duplex Insert, Clear

CAD$23.29

Product code: INTWP1030C

Manufacturer: Intermatic

Part Number: WP1030C

  In Stock in Gescan

Details

The WEATHER CVR DEEP  1 OR 2 GANG This Plastic In-Use Covers are easy to install and shipped with gasket, mounting screws, base cover assembly, and patented inserts for serve applications, such as schools and commercial buildings.

UPC 078275003231
Color Clear
Certifications 2008 NEC Article 406.8, UL/CSA Cold Impact Testing
Application(how its used) Comm/Residental Recp Cover
Warranty Limited 1 year
Material Non-metallic
Height 5 1/2 in
Width 5 in
Specification  Detailed Specifications