Ipex - 089453 - 8" x 3/4" Kwikon Square Slab Box with Molded Connectors, Gray

CAD$24.27

Product code: SCESSBH15

Manufacturer: Ipex

Part Number: 089453

  In Stock in Gescan

Details

Kwikon slab boxes are engineered tough and completely concrete-tight. No more stuffing boxes with paper to keep concrete out. Square Slab Box

FEATURES:
- Direct mounting of 4" devices and 4" square cover plates.
- Mounting feet are located on corners for quicker positioning and securing to form.
- Standard dimension 2-gang cover plates cover all exposed surfaces

UPC 622454205383
Color Gray
Certifications UL Listed
Material PVC
Length 4 in
Width 4 in
Specification  Detailed Specifications