Ipex - 277104 - 12"x12"x6" Scepter® Hinged Cover Jbox™, Gray

CAD$ 176.33 CAD$ 109.98

Product code: SCEJBXH12126

Manufacturer: Ipex

Part Number: 277104

  In Stock in Gescan

Details

Junction boxes and enclosures form an integral part of a circuit protection system and are constructed to provide a degree of protection to personnel against incidental contact with the enclosed equipment and to provide a degree of protection to the enclosed equipment against specified environmental conditions. JBXH boxes are molded of PVC, are entirely non-metallic and provide NEMA Type 1, 2, 3R, 4, 4X, 12, 13 protection. APPLICATION / USE: JBXH junction boxes are intended for installation within a rigid non-metallic conduit system (PVC) or for use independently. Designed and approved for use in both indoor and outdoor applications, JBXH junction boxes allow for accessibility for installation of wire and cable in continuous lengths and to enclose joints and splices. JBXH hinged cover junction boxes can also be used to enclose electrical equipment in non-hazardous locations. The use of a hinged cover box prevents user contact with installed components and protects the contents from the environment.

UPC 622454418851
Color Gray
Material IPEX Gasket, Valox, PVC
Height 6"
Length 12"
Volume 822.21 cu. in.
Width 12"
Specification  Detailed Specifications