Ipex - BP1210CSW - 12"x10" Ipex Scepter® Jbox™ Back Panel

CAD$ 17.70 CAD$ 13.98

Product code: SCEBP1210CSW

Manufacturer: Ipex

Part Number: BP1210CSW

  In Stock in Gescan

Details

Back Panels of the appropriate size are available to fit the Scepter JBox in the 8 x 8 size and larger. IPEX back panels are made of 14 gauge carbon steel and have a white epoxy powder coat finish. Panels have pre-drilled holes that correspond to the mounting posts in the Scepter JBox to be easily attached using Pan Head #10 X 1/2" thread forming screws. APPLICATION / USE: JBXH junction boxes can be used to enclose electrical equipment in nonhazardous locations. Back panels provide a means for mounting devices and equipment in an enclosure without compromising the NEMA rating of the enclosure.

UPC 622454451919
Material White Epoxy Powder Coat, #14 Gauge Carbon Steel
Specification  Detailed Specifications