Ipex - SCEJBXH161610 - 16"x16"x10" Scepter JBox Hinged Cover Junction Box

CAD$ 333.35 CAD$ 199.98

Product code: SCEJBXH161610

Manufacturer: Ipex

Part Number: SCEJBXH161610

  In Stock in Gescan

Details

Tested to perform in tough environments, the Scepter JBox Hinged Cover junction box has added features to make this the easiest box to use – no matter the situation.
The new Hinged Cover opens up to 214° and are removable for complete and easy access to control devices and instrumentation. The Scepter JBox Hinged Cover is NEMA 3R and 4X rated, ideally suited for indoor and outdoor industrial, MRO and OEM applications, and in wash-down environments. It is 100% nonmetallic and includes all the features that users have come to appreciate in the Scepter JBox.

FEATURES & BENEFITS:

HINGED COVER
• The new Hinged Cover opens over 214º for complete access to installed boxes
• Removable for easy mounting of devices in cover

FASTENER SYSTEM
• Features quarter-turn fasteners that are hand-close and tool-assist to open

LOCK-OUT OPTION
• Use a tie-wrap, bolt or padlock for added security

INTEGRATED GASKET
• Injection molded and Extruded gaskets permanently fixed to the cover – no installation required
• Neoprene gasket material creates a 4X rated enclosure

FLAT COVER
• Easily mount devices in the flat & unobstructed cover

MOLDED MOUNTING FEET
• No loose parts & positioned on the corners

GRIDLINES
• Provide an easy reference for drilling conduit entry holes

MOLDED PANEL MOUNTS
• Standoffs are molded-in to accept back panels plus DIN rails

BACK PANEL
• Designed to fit sizes 6" to 16"
• Made of 14 gauge carbon steel
• White epoxy powder-coated finish
• Easy to cut and drill to mount devices

UPC 622454419858
Color Gray
Material PVC
Height 10 Inch
Length 16 Inch
Specification  Detailed Specifications