Pass & Seymour - 3726-SCWH - 1-Gang Thermoplastic Cover, White with White Gasket

CAD$7.36

Product code: PAS3726SCWH

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: 3726-SCWH

  In Stock in Gescan

Details

Weatherproof Cover, Decorator or Ground Fault Circuit Interrupter, Horizontal Self Closing Flip Lid, White with White Gasket.

FEATURES AND BENEFITS:

• Broadest line in the industry.
• Covers comply with 2005 NEC Section 406.8(A) and 406.8(B)(2).
• 3726 Series have a single flip lid.

UPC 785007215229
Color White
UNSPSC 39121305
Special Features Weatherproof
Certifications CSA Listed
Material Thermoplastic
Height 2.875 in
Length 4.688 in
Width 4.688 in
Specification  Detailed Specifications