Pass & Seymour - 3780-SC - Weatherproof Thermoplastic Cover, Gray with Black Gasket

CAD$3.03

Product code: PAS3780SC

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: 3780-SC

  In Stock in Gescan

Details

Weatherproof Cover, Duplex Horizontal, Self Closing Flip Lid, Gray with Black Gasket.

FEATURES AND BENEFITS:

• Broadest line in the industry.
• Covers comply with 2005 NEC Section 406.8(A) and 406.8(B)(2).
• 3780 Series have two flip lids.

UPC 785007771558
Color Gray
UNSPSC 39121305
Special Features Weatherproof
Certifications C UL Listed
Material Thermoplastic
Height 2.8 in
Length 4.68 in
Width 4.68 in
Specification  Detailed Specifications