Pass & Seymour - WIUC10CL - 1-Gang Weatherproof While-in-use Covers, Clear

CAD$19.30

Product code: PASWIUC10C

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: WIUC10CL

  Limited quantity: 9 In Stock

Details

Extra Heavy-Duty While-In-Use Weatherproof Cover 1 Gang Clear FEATURES & BENEFITS: • Comply with NEC 2014 Section 406.9 (B)(1) for wet location covers, and conforms to NEMA 3R. • Listed and identified as “Extra Duty”. • Covers are self closing as required by UL514C42.3. • Covers mount vertically and horizontally. • Body, cover, and plates are made of robust polycarbonate for added durability. • Mounting screws made of 302 stainless steel for corrosion resistance. • Single receptacle plate available in 1.405 inch and 1.595 inch openings. • Deep model available for 20A locking plugs. • Shallow covers accommodate up to 14/3 AWG extension cords. • New trigger latch opens easily with one finger.

UPC 785007037005
Color Clear
UNSPSC 39121305
Special Features Weatherproof
Material Thermoplastic
Height 7.4 in
Width 5.34 in
Specification  Detailed Specifications