T&B - 54-C-6 - 1/2" Knockout 4" Steel City Flat Round and Octagon Box Cover, Steel

CAD$2.13

Product code: COV54C6UL

Manufacturer: T&B

Part Number: 54-C-6

 Available from Manufacturer

Details

Octagon Box Cover, 4 Inch Diameter, 1/2 Inch Knockouts, Pre-Galvanized Steel, Flat, For use with Octagon Boxes

UPC 785991142006
UNSPSC 39121304
Certifications E 2969
Material Steel
Diameter 4 In
Width 4.813 in
Specification  Detailed Specifications