View as
  1. Arlington - FS420SCL
    Product Code: ARLFS420SCL

    Description: Constructed from plated steel, this fixture box kit is a one-piece assembly that ships ready to install on a 24" suspended ceiling grid – No assembly required. It’s tested and ratedto support exit lights, security cameras, smoke and carbon monoxide detectors – and light fixtures up to 50 lbs.The box can also be rotated 17 de...

    Learn More

      In Stock in Gescan

    CAD$13.16
  2. Arlington - FBRS415
    Product Code: ARLFBRS415

    Description: Steel Fan & Fixture Mounting Box w/ Adjustable Mounting Bracket for New Construction Heavy-duty, plated steel fan/fixture box with fully adjustable mounting bracket. Adjusts from 16” to 24” o.c. spacing. FEATURES AND BENEFITS • No loose parts to misplace • Heavy-duty plated steel construction eliminates fan wobble • Versa...

    Learn More

      In Stock in Gescan

    CAD$19.23
  3. Arlington - FBRS4200R
    Product Code: ARLFBRS4200R

    Description: Arlington Fan/Fixture Box with Adjustable Bracket Arlington’s extra heavy-duty, plated steel fan/fixture box now has higher weight ratings... 150 lbs for fixtures • 70 lbs for fans when installed on joists spaced 16" on center; 70 lbs for either a fan or fixture on joists spaced 24" on-center. Our FBRS4200R features a ful...

    Learn More

      In Stock in Gescan

    CAD$17.93
  4. T&B - BC-1041
    Product Code: BOX1041

    Bar hanger adjustable from 11-1/2 inches to 18-1/2 inches Maximum Load Capacity: 50 pounds (22.7 kilograms.)

    Learn More

      Limited quantity: 15 In Stock

    CAD$7.35
  5. T&B - BC1042
    Product Code: BOX1042

    Bar hanger adjustable from 16-1/2 inches to 26-1/2 inches When extended up to 22-1/2 inches 50 pounds (22.7 kilograms). When extended up to 26-1/2 inches 25 pounds (11.35 kilograms)

    Learn More

     Out of Stock

    CAD$9.88
  6. Erico - 512HDFM70
    Product Code: ERI512HDFM70

    Fan/Fixture Mount, 70 lb Working Load

    Learn More

     Available from Manufacturer

    CAD$71.93
View as