Killark - SWB-2 - 3/4" Killark® SWB Series Device Body for Use with XCS/XS/XT Cover Assemblies

CAD$84.70

Product code: KILSWB2

Manufacturer: Hubbell

Brand: Killark

Part Number: SWB-2

 Available from Manufacturer

Details

SWB SERIES - ALUMINUM DEAD-END SINGLE-GANG DEVICE BODY FOR USE WITHXCS/XS/XT COVER ASSEMBLIES - HUB SIZE 3/4 INCH - 5-7/8 INCH X 3 INCH X2-1/4 INCH

UPC 783936630021
Special Features Device bodies are cast copper-free aluminum alloy. Cast conduit hub 3/4" dead-end in single gang. Internal ground screw.
Certifications UL Listed - File E53360
Application(how its used) Hazardous locations due to the presence of flammable gases or vapors, combustible dusts, or easily ignitable fiber or flyings. Installations at petroleum refineries, chemical and petrochemical plants, and other processing or storage facilities where simil
Length 5-7/8 in
Width 3 in
Specification  Detailed Specifications