Iberville - BC1004-LRB - 3"x2"x3" 15 Cu.In. Iberville® Loomex Rework Device Box

CAD$12.43

Product code: BOX1004LRB

Manufacturer: T&B

Brand: Iberville

Part Number: BC1004-LRB

  In Stock in Gescan

Details

Gangable device box 3 inches height x 2 inches width x 3 inches depth 15 cubic inches volume. Flat sides for rework applications.

UPC 622538127297
UNSPSC 39121306
Certifications CSA
Material Steel
Height 3 Inch
Length 3 Inch
Width 2 Inch
Specification  Detailed Specifications