Iberville - BC1018-LHTQ - 3" Deep, Gangable 3"x2" 18 Cu.In. Iberville® Device Box, P.Tabs

CAD$5.99

Product code: BOX1018LHTQ

Manufacturer: T&B

Brand: Iberville

Part Number: BC1018-LHTQ

  In Stock in Gescan

Details

Gangable device box 3 inches height x 2 inches width x 3 inches depth 18 cubic inches volume. Positioning tabs. One screw mounting.

UPC 622538126184
UNSPSC 39121306
Certifications CSA Certified
Application(how its used) Armoured and Nonmetallic Sheathed Cable Clamps
Material Steel
Height 3 Inch
Length 3 Inch
Volume 18.0 Cu.In.
Width 2 Inch
Specification  Detailed Specifications