Iberville - BC1104-LRB - 2-1/2" Iberville® Loomex Rework Device Box

CAD$6.65

Product code: BOX1104LRB

Manufacturer: T&B

Brand: Iberville

Part Number: BC1104-LRB

  In Stock in Gescan

Details

Gangable device box 3 inches height x 2 inches width x 2-1/2 inches depth 12.5 cubic inches volume. Flush ears. Clamps for nonmetallic sheathed cable or armoured cable and pivoting ends for rework installation.

UPC 622538102102
UNSPSC 39121306
Certifications CSA
Material Steel
Height 3
Length 76.2 Inch
Width 50.8 Inch
Specification  Detailed Specifications