Iberville - BC1304-LHTQ - 3"x2"x2-1/2" 14.5 Cu.In. Iberville® Device Box Gangable

CAD$4.29

Product code: BOX1304LHTQ

Manufacturer: T&B

Brand: Iberville

Part Number: BC1304-LHTQ

  In Stock in Gescan

Details

Gangable device box 3 inches height x 2 inches width x 2-1/2 inches depth 14.5 cubic inches volume. Positioning tabs. One screw mounting.

UPC 622538074423
UNSPSC 39121306
Certifications CSA
Application(how its used) Armoured and Nonmetallic Sheathed Cable Clamps
Material Steel
Length 4 Inch
Width 2 Inch
Specification  Detailed Specifications