Iberville - BC2004-LHTQ - 3-3/4"x2-3/16"x2-3/4" 20.5 Cu.In. Iberville® Welded Loomex Device Box, Non-Gangable

CAD$7.12

Product code: BOX2004LHTQ

Manufacturer: T&B

Brand: Iberville

Part Number: BC2004-LHTQ

  In Stock in Gescan

Details

Non-gangable device box 3-3/4 inches height x 2-3/16 inches width x 2-3/4 inches depth 20.5 cubic inches volume. Positioning tabs. One screw mounting.

UPC 622538126863
UNSPSC 39121306
Certifications CSA
Material Steel
Length 3.748 Inch
Width 2.189 Inch
Specification  Detailed Specifications