Iberville - BC2104-LRB-2 - 2-1/2" Deep, Non-Gangable, 3" High 25 Cu.In Iberville® Rework Device Box

CAD$13.09

Product code: BOX2104LRB2

Manufacturer: T&B

Brand: Iberville

Part Number: BC2104-LRB-2

  In Stock in Gescan

Details

Non-gangable device box 3 inches height x 3-3/4 inches width x 2-1/2 inches depth 25 cubic inches. Flat sides for rework applications. 2 gang.

UPC 622538126276
UNSPSC 39121306
Certifications CSA
Material Steel
Length 3 Inch
Width 3.748 Inch
Specification  Detailed Specifications