Iberville - BC2104-LRB - 3"x2"x2-1/2" 12.5 Cu.In. Iberville® Loomex Device Box

CAD$6.74

Product code: BOX2104LRB

Manufacturer: T&B

Brand: Iberville

Part Number: BC2104-LRB

  In Stock in Gescan

Details

Non-gangable device box 3 inches height x 2 inches width x 2-1/2 inches depth 12.5 cubic inches. Flat sides for rework applications. 1 gang.

UPC 622538126269
UNSPSC 39121306
Certifications CSA
Material Steel
Height 3 Inch
Length 3 Inch
Volume 12.5 Cu.In.
Width 2 Inch
Specification  Detailed Specifications