Iberville - BC2304-LHTQ-2 - 3"x3-3/4"x2-1/2" 27 Cu.In. Iberville® LHTQ Thomas and Betts Device Box

CAD$6.27

Product code: BOX2304LHTQ2

Manufacturer: T&B

Brand: Iberville

Part Number: BC2304-LHTQ-2

  In Stock in Gescan

Details

Non-gangable device box 3 inches height x 3-3/4 inches width x 2-1/2 inches depth 27 cubic inches volume. Positioning tabs. One screw mounting.

UPC 622538101525
UNSPSC 39121306
Certifications CSA Certified
Application(how its used) Armoured and Nonmetallic Sheathed Cable Clamps
Material Steel
Height 3 Inch
Length 3 Inch
Volume 27 Cu.In.
Width 3-3/4 Inch
Specification  Detailed Specifications