Iberville - BC2304-LHTQ-3 - 3"x5-1/2"x2-1/2" 39.5 Cu.In. Iberville® LHTQ Series Thomas and Betts Device Box

CAD$11.05

Product code: BOX2304LHTQ3

Manufacturer: T&B

Brand: Iberville

Part Number: BC2304-LHTQ-3

  In Stock in Gescan

Details

Non-gangable device box 3 inches height x 5-1/2 inches width x 2-1/2 inches depth 39.5 cubic inches volume. Positioning tabs.

UPC 622538101532
UNSPSC 39121306
Certifications CSA Certified
Application(how its used) Armoured and Nonmetallic Sheathed Cable Clamps
Material Steel
Height 3 Inch
Length 3 Inch
Volume 39.5 Cu.In.
Width 5-1/2 Inch
Specification  Detailed Specifications