Iberville - BC2304-LHTQ-4 - 3"x7-3/8"x2-1/2" 52 Cu.In. LHTQ Series Device Box

CAD$17.33

Product code: BOX2304LHTQ4

Manufacturer: T&B

Brand: Iberville

Part Number: BC2304-LHTQ-4

  In Stock in Gescan

Details

Non-gangable device box 3 inches height x 7-3/8 inches width x 2-1/2 inches depth 52 cubic inches volume. Positioning tabs.

UPC 622538101556
UNSPSC 39121306
Certifications CSA Certified
Application(how its used) Armoured and Nonmetallic Sheathed Cable Clamps
Material Steel
Height 3 Inch
Length 3 Inch
Volume 52 Cu.In.
Width 7-3/8 Inch
Specification  Detailed Specifications