Iberville - BC3104-LHTQ - 2-1/2" Deep, Gangable 3"x2" 16 Cu.In. Iberville® Loomex Device Box

CAD$8.26

Product code: BOX3104LHTQ

Manufacturer: T&B

Brand: Iberville

Part Number: BC3104-LHTQ

  In Stock in Gescan

Details

Gangable device box 3 inches height x 2 inches width x 2-1/2 inches depth 16 cubic inches volume. Positioning tabs. One screw mounting.

UPC 622538109255
UNSPSC 39121306
Certifications CSA
Material Steel
Length 3 Inch
Width 2 Inch
Specification  Detailed Specifications