Iberville - CI2018 - 2-1/4" Wide 1-1/2" Deep Iberville® Utility Box

CAD$7.51

Product code: BOX2018

Manufacturer: T&B

Brand: Iberville

Part Number: CI2018

  In Stock in Gescan

Details

Utility box 4 inches height x 2-1/4 inches width x 1-1/2 inches depth 13 cubic inches.

UPC 622538415042
UNSPSC 39121310
Certifications CSA
Material Steel
Height 4 In. HIGH
Width 2-1/4 In. WIDE
Specification  Detailed Specifications