Killark - FSC-1 - 1/2" F Series FSC Type Aluminum Cast Device Box Shallow Feed Thru, Gray

CAD$27.60

Product code: KILFSC1

Manufacturer: Hubbell

Brand: Killark

Part Number: FSC-1

  In Stock in Gescan

Details

F series device boxes accommodate wiring devices and provides opening to splice, tap or pull conductors. It provides access to conductors for maintenance and future system changes. Suitable for use in wet locations when used with gasket covers. All devices are offered in our copper-free aluminum with electro-statically applied powder coating. Some devices are configured for our tri-coat protected iron.

Tapered threads (NPT with integral bushings). Internal grounding screw. Optional mounting feet available. Single gang style. Suitable for use in wet locations when used with gasket covers. For use with FS-style covers (see pages F40-F42).

UPC 783936190174
Color Gray
Special Features Electrostatically applied powder coating
Certifications UL Listed File No. E 3397
Application(how its used) Accommodates wiring devices and provides opening to splice, tap, or pull conductors. Provides access to conductors for maintenance and future system changes
Material Copper-Free Aluminum
Height 4-5/8"
Length 73 Inch
Volume 18.0 cu. in.
Width 2-7/8"
Specification  Detailed Specifications