Iberville - CIFDC-1 - 2"x1" Hub Size, 2-5/8" Deep Iberville® FDC Boxes (Cast Aluminum)

CAD$34.66

Product code: IBVFDC1

Manufacturer: T&B

Brand: Iberville

Part Number: CIFDC-1

  In Stock in Gescan

Details

Single Gang FDC Box, Cubic Inches 22.5, Length 4-5/16 Inches, Width 2-13/16 Inches, Depth 2-5/8 Inches, Hub Size 1 Inch, Aluminum, 2 Outlets and 2 Lugs

UPC 622538813602
UNSPSC 39121305
Certifications CSA Certified, RoHS compliant
Material Cast Aluminum
Height 4-5/16 Inch
Length 4.311 Inch
Width 2 13/16 Inch
Specification  Detailed Specifications