Iberville - CIFDC-1/2 - 2"x1/2" Hub Size, 2-5/8" Deep Iberville® FDC Boxes (Cast Aluminum)

CAD$30.34

Product code: IBVFDC12

Manufacturer: T&B

Brand: Iberville

Part Number: CIFDC-1/2

 Available from Manufacturer

Details

Single Gang FDC Box, Cubic Inches 22.5, Length 4-5/16 Inches, Width 2-13/16 Inches, Depth 2-5/8 Inches, Hub Size 1/2 Inch, Aluminum, 2 Outlets and 2 Lugs

UPC 622538813589
UNSPSC 39121305
Certifications CSA Certified, RoHS compliant
Material Cast Aluminum
Height 4-5/16 Inch
Length 4.311 Inch
Width 2-13/16 Inch
Specification  Detailed Specifications